Beli flexible joint 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp699.900

    MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Double Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  2. Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  3. MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp659.900

    MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Single Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  4. Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp699.900

    Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  5. Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp819.900

    Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  6. Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp479.900

    Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  7. MDT Flexible Joint EPDM Double Union (Sambungan Fleksibel EPDM)
    Mulai

    Rp249.900

    MDT Flexible Joint EPDM Double Union (Sambungan Fleksibel EPDM)
    Deskripsi:
    #34;MDT #34; Flexible Joint, EPDM, Double Sphere, Union, PN16
    atribut:
    • End Standard: Double Union, Threaded
    • Inner & Outer Rubber: EPDM
    • Pressure (bar): 16
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 80
  8. Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  9. Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp709.900

    Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  10. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  11. Tozen Flexible Rubber Joint Twinflex JIS 20K, Mild Steel Flange
    Mulai

    Rp1.499.900

    Tozen Flexible Rubber Joint Twinflex JIS 20K, Mild Steel Flange
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  12. Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp999.900

    Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  13. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Mulai

    Rp609.900

    Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Deskripsi:
    Material : Sus304Pressure : 10 barPenghubung : Flange
    atribut:
    • Model : NK-3100
  14. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  15. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  16. Kitz Ball Valve Eco Ball
    Mulai

    Rp269.900

    Kitz Ball Valve Eco Ball
    atribut:
    • Shape: Straight
    • Material (Main Unit): C3771BE
    • Ball Material: C3771BE + Ni-Cr plating
    • Handle Type: Lever type
    • Material (Handle): SUS430
    • Material (O-ring): FKM
    • Material (ball seat): PTFE
    • Material (stem): C3604BD
    • Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
    • Method: Floating
    • Suitable fluid: Water, oil, gas
    • Type of Connection: Screw-in type
  17. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  18. Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rod
    Mulai

    Rp1.899.900

    Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rod
    atribut:
    • Maximum Working Pressure (kgf/cm²): 16 and 25
    • Maximum Working Temperature (°C): 200
Daftar Harga flexible joint 2 inch Terbaru November 2026
MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)Rp699.900
Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)Rp1.399.900
MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)Rp659.900
Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Rp699.900
Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp819.900
Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp479.900
MDT Flexible Joint EPDM Double Union (Sambungan Fleksibel EPDM)Rp249.900
Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Rp1.299.900
Onda Rubber Joint Flange JIS 10K (Sambungan Karet Fleksibel)Rp799.900
Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Rp709.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)